C070D-9.8KNS-90
C & H Technology Semiconductor Clamps, C070D-KNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C070D-9.8KNS-90

C & H Technology Semiconductor Clamps, C070D-KNS Series
In stock
Item Number
C070D-9.8KNS-90
MFG Item Number
C070D-9.8KNS-90
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Semiconductor Clamps, C070D-KNS Series
Item #
C070D-9.8KNS-90
Clamp,70mm C-C,56mm Puck,9.8KN,90mm

C070D-KNS Series Information

  • For disc (puk) type semiconductors up to 150mm diameter, double side cooled
  • Pre calibrated clamping forces from 5KN (1125 lbs) to 95KN (21,375 lbs)
  • Proven design, assemble with common tools
  • Easy field replacement
  • Choose your bolt length

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C070D-9.8KNS-90
Item Number C070D-9.8KNS-90
Manufacturer C & H Technology
Product Series C070D-KNS
Family Series C & H Technology Semiconductor Clamps, C070D-KNS Series
Clamp Style Bar Clamp
Bolt Length 90 mm
Clamping Force (kN) 9.8
Bolt Interaxys 70 mm
Min Clamping Thickness 38 mm
Max Clamping Thickness 50 mm
Puk Size TO-200AB 25mm E-Puk
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved