C089D-14KNS-130
C & H Technology Semiconductor Clamps, C089D-KNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C089D-14KNS-130

C & H Technology Semiconductor Clamps, C089D-KNS Series
In stock
Item Number
C089D-14KNS-130
MFG Item Number
C089D-14KNS-130
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Semiconductor Clamps, C089D-KNS Series
Item #
C089D-14KNS-130
Clamp,89mm C-C,76mm Puck,14KN,130mm

C089D-KNS Series Information

  • For disc (puk) type semiconductors up to 150mm diameter, double side cooled
  • Pre calibrated clamping forces from 5KN (1125 lbs) to 95KN (21,375 lbs)
  • Proven design, assemble with common tools
  • Easy field replacement
  • Choose your bolt length

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C089D-14KNS-130
Item Number C089D-14KNS-130
Manufacturer C & H Technology
Product Series C089D-KNS
Family Series C & H Technology Semiconductor Clamps, C089D-KNS Series
Clamp Style Bar Clamp
Bolt Length 130 mm
Clamping Force (kN) 14
Bolt Interaxys 89 mm
Min Clamping Thickness 78 mm
Max Clamping Thickness 90 mm
Puk Size DO-200AB TO-200AC 30-38mm B-Puk
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved