Series Information
| Manufacturer Part Number | C1-075HFU2 |
|---|---|
| Manufacturer | Hitachi |
| Family Series | Hitachi Drives |
| Description | Inverter, 400 volt, 3 phase, 10 CT (15 VT) HP, 18 CT (23 VT) Amps |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| HP (Variable Torque Rating) | 15 hp |
| Amps (Constant Torque Rating) | 18 A |
| Amps (Variable Torque Rating) | 23 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (External) |
| Height | 10.25 " |
| Width | 5.6 " |
| Depth | 6.25 " |
| Net Weight | 8.41 lbs |
| Gross Weight | 8.41 lbs |