Series Information
| Manufacturer Part Number | C1000045 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | Cable/CA/M12-5AFX/A/010/XXXX/SH |
| Number of Pins | 5 |
| Connection Type | Angled Plug |
| Connection Configuration | Female to Flying Leads |
| Color | Yellow |
| Current Rating | 4 A |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Yes |
| Wire Size Range | 24 |
| Operating Temperature | -40-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Material | Nickel-Plated |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Approvals | CE, cULus |
| Net Weight | 1.655 lbs |
| Gross Weight | 1.655 lbs |