C200X050YPC
Panduit Labels, P1 General Component Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C200X050YPC

Panduit Labels, P1 General Component Label Cassettes Series

C200X050YPC

Panduit Labels, P1 General Component Label Cassettes Series
P1 C200X050YPC Component Label
MFG Item Number
C200X050YPC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 General Component Label Cassettes Series
Item #
C200X050YPC
P1 C200X050YPC Component Label

P1 General Component Label Cassettes Series Information

  • P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Use for identifying flat surfaces such as components, control panels, circuit boards and general labeling
  • Die‑cut labels designed to provide maximum aesthetic quality and appearance
  • Available in polyester and vinyl cloth materials

Specifications

Specifications
Manufacturer Part Number C200X050YPC
Manufacturer Panduit
Product Series P1 General Component Label Cassettes
Family Series Panduit Labels, P1 General Component Label Cassettes Series
Description Component label, P1 cassette, 2.00 W x 0.50 H, high tack polyester, white, 150 labels/cassette, 1 pc. package quantity.
Application Panel Marking
Label Height 2 "
Label Width 0.5 "
Material Type Polyester
Background Color White
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.295 lbs
Gross Weight 0.295 lbs