C4VCM73BK1
Hammond Manufacturing Enclosures, C4VCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C4VCM73BK1

Hammond Manufacturing Enclosures, C4VCM Series

C4VCM73BK1

Hammond Manufacturing Enclosures, C4VCM Series
ENCLOSURE
MFG Item Number
C4VCM73BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C4VCM Series
Item #
C4VCM73BK1
ENCLOSURE

C4VCM Series Information

Specifications

Specifications
Manufacturer Part Number C4VCM73BK1
Manufacturer Hammond Manufacturing
Product Series C4VCM
Family Series Hammond Manufacturing Enclosures, C4VCM Series
Description ENCLOSURE
Material Steel
Composition Metallic
Max Rack Units 42U
Approvals cULus
Comments Compatability with C4 30 inch wide,DCZ4, Mounts Vertically
Net Weight 24 lbs
Gross Weight 24 lbs