Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C781
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
619988 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
SOFT CARRYING CASE |
| Color |
Black, Yellow |
| Wheels |
No |
| Net Weight |
0.455 lbs |
| Gross Weight |
2863.8961 lbs |