Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C781 Series
C781LB
Powerex SCRs, C781 Series
SCR, TO-200AF, 2200V, 2500A
Description
SCR, TO-200AF, 2200V, 2500A
- 2500 Amps
- 1200~2200 Volts
- TO‑200AF
Typical applications for the C781 series include power supplies, motor control, induction heaters, welder, and platers.
Specifications
Specifications
| Manufacturer Part Number |
C781LB |
| Manufacturer |
Powerex |
| Product Series |
C781 |
| Family Series |
Powerex SCRs, C781 Series |
| Description |
SCR, TO-200AF, 2200V, 2500A |
| Package Style |
TO-200AF |
| Vdrm (Volts) |
2,200 V |
| Vrrm |
2,200 V |
| Idrm Peak (mA) |
0.15 mA |
| Irrm Peak (mA) |
0.15 mA |
| It (rms) |
3,925 A |
| It (avg) |
2,500 A |
| Itsm Amps |
45,000 A |
| Vtm (Volts) |
1.2 V |
| dv/dt (V/microseconds) |
500 |
| Igt |
250 mA |
| Vgt (Volts) |
4.2 V |
| Mounting Force |
40 kN |
| Puk Size |
1.5 x 4.36 " |
| Net Weight |
3.37 lbs |
| Gross Weight |
3.365 lbs |
C781LB
Powerex SCRs, C781 Series