Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fasteners
CAP280329
Eaton's Crouse-Hinds series Fasteners
MFG Item Number
CAP280329
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fasteners |
| Manufacturer Part Number |
CAP280329 |
| Description |
Cable Glands |
| Finish |
Stainless Steel |
| Washer Type |
Toothed Lock |
| Size |
M32 |
| Net Weight |
0 lbs |
| Gross Weight |
0.028 lbs |
CAP280329
Eaton's Crouse-Hinds series Fasteners