Series Information
| Manufacturer Part Number | DHO514-PROG-008 |
|---|---|
| Manufacturer | BEI Sensors |
| Family Series | BEI Sensors Encoders |
| Description | ENCODER, INCREMENTAL, DHO5_14//RGY9//EPROG |
| Indexed (Marker) | No |
| Shaft Seal | Yes |
| Shaft Type | Hollowshaft |
| Input Voltage | 4.75-30 VDC |
| Output Type | Quadrature |
| Output Voltage | 4.75-30 VDC |
| Electrical Output Type | Quadrature (Incremental) |
| Termination | Connector |
| Mating Connector | M23 Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP65, IP67 |
| Approvals | CE |
| Net Weight | 0.555 lbs |
| Gross Weight | 0.95 lbs |