Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Audible Signaling Devices
CB1-602G
ABB Audible Signaling Devices
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
CB1-602G |
| Manufacturer |
ABB |
| Family Series |
ABB Audible Signaling Devices |
| Description |
Compact Buzzer - Continuous sound with continuous light - Green - Illuminated |
| Voltage |
110-130 VDC |
| Nominal Voltage |
125 VDC |
| Approvals |
CE, cURus |
| Comments |
Illuminated, Green, Continuous Sound and Light |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
CB1-602G
ABB Audible Signaling Devices