CBL-24/8NAT-PLN
Johnson Controls Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBL-24/8NAT-PLN

Johnson Controls Wire & Cable
In stock
Item Number
CBL-24/8NAT-PLN
MFG Item Number
CBL-24/8NAT-PLN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
CBL-24/8NAT-PLN
Metastat Cable 24 Awg 4; Pr Plen

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CBL-24/8NAT-PLN
Item Number CBL-24/8NAT-PLN
Manufacturer Johnson Controls
Family Series Johnson Controls Wire & Cable
Number of Pairs 4
Conductor Type Solid
Wire Gauge 24 AWG
Jacket Color Natural
Plenum or Riser? Plenum
Shielding Unshielded
Drain Wire None
Insulation Material Low Smoke PVC
Outer Diameter 0.15 "
Length 1,000 '
Application Category 3 Network Cable
Nominal Capacitance C-C 18 pF/ft
Approvals CSA, ICEA, NEC, TIA, UL
Comments UL 444, NEC 800 CMP, TIA/EIA-568-B, ICEA S-90-661, UL 910, CSA FT-6
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved