Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
CBS18HIC7518
Cully-Minerallac Mechanical Support
BEAM MOUNT CONDUIT & BOX SUP.
MFG Item Number
CBS18HIC7518
This item cannot be canceled or returned
Description
Mechanical Support, Series
BEAM MOUNT CONDUIT & BOX SUP.
Specifications
Specifications
| Manufacturer Part Number |
CBS18HIC7518 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
BEAM MOUNT CONDUIT & BOX SUP. |
| Type |
Support Fasteners |
| For Use With |
Conduit, Electrical Box |
| Mounting |
Screw |
| Beam Flange Thickness |
1/8-1/4 " |
| Comments |
Fits 3/4 In. EMT and 1/2 In. Rigid/IMC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CBS18HIC7518
Cully-Minerallac Mechanical Support