Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Hand Tools
CC120B
Carlon, a T & B Brand Hand Tools
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CC120B |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Hand Tools |
| Description |
Small PVC Conduit Cutter. For use with conduit sizes 1/2 inch through 1 inch. |
| Type |
Cutter |
| Number of Pieces |
1 |
| Capacity |
1 " |
| Length |
8 " |
| Insulated |
No |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
CC120B
Carlon, a T & B Brand Hand Tools