Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Mechanical Support
CCAL1H3846-X
Panduit Mechanical Support
CCAL1H3846-X Cable Cleat, 1H Clamp Type,
MFG Item Number
CCAL1H3846-X
This item cannot be canceled or returned
Description
Mechanical Support, Series
CCAL1H3846-X Cable Cleat, 1H Clamp Type,
Specifications
Specifications
Manufacturer Part Number
CCAL1H3846-X
Manufacturer
Panduit
Family Series
Panduit Mechanical Support
Description
The CCAL1H3846-X One-Hole Aluminum Cable Cleat is ideal for lower to medium short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 93.4kA peak fault current and retains cables in the event of a
Cable Type
AC, MC
Mounting
Bolt
Composition
Metallic
Style
Bracket
Cable Diameter Range
1.49-1.81 "
Approvals
IEC
Net Weight
0.21 lbs
Gross Weight
0.21 lbs
CCAL1H3846-X
Panduit Mechanical Support