Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Mechanical Support
CCALTR2730-X
Panduit Mechanical Support
CCALTR2730-X Cable Cleat, TR Clamp Type,
MFG Item Number
CCALTR2730-X
This item cannot be canceled or returned
Description
Mechanical Support, Series
CCALTR2730-X Cable Cleat, TR Clamp Type,
Specifications
Specifications
Manufacturer Part Number
CCALTR2730-X
Manufacturer
Panduit
Family Series
Panduit Mechanical Support
Description
The CCALTR2730-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 114kA peak fault current and retains cables in the event of a
Cable Type
AC, MC
Mounting
Bolt
Composition
Metallic
Style
Bracket
Cable Diameter Range
1.06-1.18 "
Approvals
IEC
Net Weight
0.85 lbs
Gross Weight
0.85 lbs
CCALTR2730-X
Panduit Mechanical Support