CCE-1111L1-B
HellermannTyton Networking Boxes, CCE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCE-1111L1-B

HellermannTyton Networking Boxes, CCE Series
In stock
Item Number
CCE-1111L1-B
MFG Item Number
CCE-1111L1-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Networking Boxes, CCE Series
Item #
CCE-1111L1-B
Customer Connection Enclosure, 1x

CCE Series Information

  • Black, UV Stable Enclosure with IP54 (NEMA 3S) Sealing Rating for Long‑Term Outdoor Performance
  • Hinged Lid Allows Quick and Clear Access to Internal Fiber for Splicing and Termination
  • CCE is Same Width as a Brick Blow‑Out Cover to Mask any Bricks Damaged by Drilling
The Customer Connection Enclosure (CCE) is a Building Entry Point (BEP), providing a fiber termination and network demarcation point external to the connected premise in a Fiber to the Home (FTTH) network. In addition to providing an external test point, the enclosure stores up to 50 m of 1.1 mm cable. A loop‑through facility allows for single fiber elements to be removed and spliced while the remaining fiber can be fed on to the next connection point.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCE-1111L1-B
Item Number CCE-1111L1-B
Manufacturer HellermannTyton
Product Series CCE
Family Series HellermannTyton Networking Boxes, CCE Series
Number of Ports 12
Color Black
RoHS No
Comments 2x SC Simplex/LC Duplex Customer Connections, 4x Heat Shrink Splices
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved