Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCFA-0.5

ILME Terminals

CCFA-0.5

ILME Terminals
FEMALE SIL CRP CONT 20AWG 16A
MFG Item Number
CCFA-0.5
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
CCFA-0.5
FEMALE SIL CRP CONT 20AWG 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CCFA-0.5
Manufacturer ILME
Family Series ILME Terminals
Description FEMALE SIL CRP CONT 20AWG 16A
Terminal Type Crimp - Female
Wire Size Range 20 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, CSA, UR
Net Weight 0.01 lbs
Gross Weight 0.015 lbs