Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCMR005.HXP

Littelfuse Fuses

CCMR005.HXP

Littelfuse Fuses
100 Pk, Fuse, 600V T/D Class CC 5A ROHS
MFG Item Number
CCMR005.HXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, Series
Item #
CCMR005.HXP
100 Pk, Fuse, 600V T/D Class CC 5A ROHS

Series Information

Specifications

Specifications
Manufacturer Part Number CCMR005.HXP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUSE 600V T/D CLASS CC 5A 100PK ROHS
Fuse Type UL Class CC
Current Rating 5 A
AC Voltage 600 V
DC Voltage 250 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 2.05 lbs
Alternatives
ATDR5
ATDR5
Mersen Fuses, ATDR Series
LP-CC-5
LP-CC-5
Eaton's Bussmann series Fuses, LP-CC Series