CCV2225X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCV2225X

Eaton Circuit Breakers

CCV2225X

Eaton Circuit Breakers
CCV, 2P, 225A, 10kAIC, Load lugs only
MFG Item Number
CCV2225X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CCV2225X
CCV, 2P, 225A, 10kAIC, Load lugs only

Series Information

Specifications

Specifications
Manufacturer Part Number CCV2225X
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,225 A,10 kAIC,Two-pole,120/240 V,2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures,Load side terminals
Current Rating 225 A
Max Voltage 240 VAC
Mounting Plug On
Net Weight 2.9 lbs
Gross Weight 2.9 lbs