CDB-24D-1-5S
RK Electronics Relays, CDB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDB-24D-1-5S

RK Electronics Relays, CDB Series

CDB-24D-1-5S

RK Electronics Relays, CDB Series
INTERVAL ON DPDT FIXED 5 SEC
MFG Item Number
CDB-24D-1-5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CDB Series
Item #
CDB-24D-1-5S
INTERVAL ON DPDT FIXED 5 SEC

CDB Series Information

  • Digital CMOS Design
  • 10 Amp, DPDT
  • Timing Ranges up to 24 Hours
When input voltage is applied to the CDB, the internal relay is energized, transferring the output contacts, and the timing cycle begins. At the end of the timed period the internal relay is de‑energized, and the timing circuit is reset. Removal of input voltage during or after the timing cycle will de‑energize the internal relay and reset the timing circuit.

Specifications

Specifications
Manufacturer Part Number CDB-24D-1-5S
Manufacturer RK Electronics
Product Series CDB
Family Series RK Electronics Relays, CDB Series
Description INTERVAL ON DPDT FIXED 5 SEC
Operation Interval On
Contacts DPDT
Mounting Plug-In
Timing Range 0.05-5 s
Max Time 5 s
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals cURus
Comments Fixed (Specify Time)
Net Weight 0.4375 lbs
Gross Weight 0.327 lbs