Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
CE-S2213
Eaton's Crouse-Hinds series Plugs & Receptacles
2W3P ARK RCPT 3 HUBS 2 PIPE PLGS 3/4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
2W3P ARK RCPT 3 HUBS 2 PIPE PLGS 3/4
Specifications
Specifications
| Manufacturer Part Number |
CES2213 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite CES receptacle, 7A/30A, Through feed, 2-wire, 3-pole, Brass or copper contacts, Style 2, 0.5 HP/1.5 HP, Copper-free alum, Single-phase, Spring door, 3/4, Delay action circuit break, 120-240/480 Vac |
| Connection Type |
Receptacle |
| Current Rating |
30 A, 7 A |
| Voltage |
120 V, 208 V, 240 V, 480 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Net Weight |
4.85 lbs |
| Gross Weight |
4.85 lbs |
CE-S2213
Eaton's Crouse-Hinds series Plugs & Receptacles