Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEC-M16
MALE M20 TO FEMALE M16 ADAPTER
This item cannot be canceled or returned
Description
MALE M20 TO FEMALE M16 ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
CEC-M16 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
MALE M20 TO FEMALE M16 ADAPTER |
| Connection Type |
Male/Female |
| External Thread |
M20 |
| Internal Thread |
M16 |
| Length |
0.59 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |