CERI3034
Appleton Plugs & Receptacles, CES/CESD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CERI3034

Appleton Plugs & Receptacles, CES/CESD Series
In stock
Item Number
CERI3034
MFG Item Number
CERI3034
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, CES/CESD Series
Item #
CERI3034
RECEPT.INTER.3W4P 30A CES CESD

CES/CESD Series Information

CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles offer explosionproof protection for stationary or portable equipment used in hazardous locations. The Slide‑Lok feature enforces a three‑stage power insertion process to prevent unintended power up or accidental disconnect. Factory sealed and constructed of triple coated malleable iron with copperfree aluminum cover, these receptacles are designed for rugged and reliable performance.

Specifications

Specifications
Manufacturer Part Number CERI3034
Item Number CERI3034
Manufacturer Appleton
Product Series CES/CESD
Family Series Appleton Plugs & Receptacles, CES/CESD Series
Connection Type Receptacle
Connection Description Explosionproof
Current Rating 30 A
Voltage 125 V, 250 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Built-In Strain Relief Yes
Terminal Type Screw
Case Material Metallic
Approvals CSA, UL
Comments Replacement Interior
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved