CES60B
Appleton Plugs & Receptacles, CES/CESD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CES60B

Appleton Plugs & Receptacles, CES/CESD Series
In stock
Item Number
CES60B
MFG Item Number
CES60B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, CES/CESD Series
Item #
CES60B
BODY ASSY CES 6023

CES/CESD Series Information

CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles offer explosionproof protection for stationary or portable equipment used in hazardous locations. The Slide‑Lok feature enforces a three‑stage power insertion process to prevent unintended power up or accidental disconnect. Factory sealed and constructed of triple coated malleable iron with copperfree aluminum cover, these receptacles are designed for rugged and reliable performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CES60B
Item Number CES60B
Manufacturer Appleton
Product Series CES/CESD
Family Series Appleton Plugs & Receptacles, CES/CESD Series
Connection Type Receptacle
Connection Description Explosionproof
Current Rating 60 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Built-In Strain Relief Yes
Terminal Type Screw
Case Material Metallic
Approvals CSA, UL
Comments Complete With Box
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved