Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
CFCS-050
Control Techniques Motors
MOTOR FEEDBACK CABLE, IP65 MOLDED
MFG Item Number
810721-50
Description
MOTOR FEEDBACK CABLE, IP65 MOLDED
Specifications
Specifications
| Manufacturer Part Number |
810721-50 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
MOTOR FEEDBACK CABLE, IP65 MOLDED CONNECTOR ON BOTH ENDS, 50 FT LENGTH (EPSILON, EN, MDS TO NT, MG, |
| Accessory Type |
Cable Assembly |
| Motor Type |
AC |
| Approvals |
cULus, UL |
| Net Weight |
5.375 lbs |
| Gross Weight |
5.415 lbs |
CFCS-050
Control Techniques Motors