Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric HVAC Drives, CFW701 Series
CFW701D0105T2DBN1C3
WEG Electric HVAC Drives, CFW701 Series
CFW701 105A 40HP DB 3PH 230V, J2
MFG Item Number
CFW701D0105T2DBN1C3
This item cannot be canceled or returned
Description
HVAC Drives, CFW701 Series
Item #
CFW701D0105T2DBN1C3
CFW701 105A 40HP DB 3PH 230V, J2
CFW701 Series Information
- VFD life‑time is extended: protects against dust, humidity, high temperature and chemicals
- Plenum Rated ‑ Meets UL94 Requirements
- Meets IEC 61000‑3‑12 requirements with built‑in DC link chokes
- No line reactor required
- No restrictions for installation, minimum impedance is not required
- BACnet MS/TP | Metasys N2 | Modbus‑RTU Communications
- Monitor heat sink and inside air temperature for better protection to critical components e.g. IGBTs and control board
- Fans installed closed to heatsink are controlled based on the temperature of power modules
- Readings of fan operation hours can be analyzed through parameters and alarm or fault messages are displayed
- Easy removal of fans for easy maintenance and/or replacement
Specifications
Specifications
| Manufacturer Part Number |
CFW701D0105T2DBN1C3 |
| Manufacturer |
WEG Electric |
| Product Series |
CFW701 |
| Family Series |
WEG Electric HVAC Drives, CFW701 Series |
| Description |
CFW701 105A 40HP DB 3PH 230V, J2 |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
40 hp |
| Amps (Variable Torque Rating) |
105 A |
| Amps (Constant Torque Rating) |
86 A |
| AC Voltage |
200-240 VAC |
| Brake |
Dynamic Braking Transistor |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Closed Loop Voltage Vector |
| Mounting |
Panel |
| HP (Constant Torque Rating) |
30 hp |
| Height |
19.9 " |
| Width |
11.9 " |
| Depth |
12 " |
| Frequency |
300 Hz |
| Frame Size |
D |
| Net Weight |
124.52 lbs |
| Gross Weight |
124.52 lbs |
CFW701D0105T2DBN1C3
WEG Electric HVAC Drives, CFW701 Series