Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CGS-125-2-YL-2
Wire Marker 0.125 Dia x 1 W YL RL/5000
Item Number
CGS-125-2-YL-2
This item cannot be canceled or returned
Description
Wire Marker 0.125 Dia x 1 W YL RL/5000
Specifications
Specifications
| Manufacturer Part Number |
150410 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
PermaSleeve Wire Marker Polyolefin 0.125 in Dia x 1 in W YL Roll of 5000 Each |
| Application |
Cable & Wire Marking |
| Material Type |
Polyolefin |
| Finish |
Matte |
| Background Color |
Yellow |
| Label Width |
2 " |
| Label Height |
0.235 " |
| Recommended Printer(s) |
BBP11, BBP12, BBP72, BradyPrinter PR PLUS, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CGS-125-2-YL-2
Brady Labels