Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CGS-750-2-YL-2
Wire Marker 1.25 H x 1 W YL RL/500
Item Number
CGS-750-2-YL-2
This item cannot be canceled or returned
Description
Wire Marker 1.25 H x 1 W YL RL/500
Specifications
Specifications
| Manufacturer Part Number |
170353 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
PermaSleeve Wire Marker Polyolefin 1.25 in H x 1 in W YL Roll of 500 Each |
| Application |
Electrical Labeling |
| Material Type |
Polyolefin |
| Finish |
Matte |
| Background Color |
Yellow |
| Label Width |
2 " |
| Label Height |
1.25 " |
| Recommended Printer(s) |
BBP11, BBP12, BBP72, BradyPrinter PR PLUS, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CGS-750-2-YL-2
Brady Labels