Series Information
| Manufacturer Part Number | 170352 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | PermaSleeve Wire Marker Polyolefin 1.25 in H x 2 in W YL Roll of 250 Each |
| Application | Electrical Labeling |
| Material Type | Polyolefin |
| Finish | Matte |
| Background Color | Yellow |
| Label Width | 2 " |
| Label Height | 1.25 " |
| Recommended Printer(s) | BBP11, BBP12, BBP72, BradyPrinter PR PLUS, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |