CKMH12-11-10/S90
Turck Cordsets, MultiFast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKMH12-11-10/S90

Turck Cordsets, MultiFast Series
In stock
Item Number
CKMH12-11-10/S90
MFG Item Number
U-43158
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MultiFast Series
Item #
CKMH12-11-10/S90
Cordset

MultiFast Series Information

  • M23 and M27 threaded connectors
  • M23 available in 12, 16 and 19‑pin
  • M27 available in 26 and 28‑pin
  • Up to 9 Amps, 300 Volts rated
  • High density
  • IEC IP67 protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-43158
Item Number CKMH12-11-10/S90
Manufacturer Turck
Product Series MultiFast
Family Series Turck Cordsets, MultiFast Series
Cable Type AWM, TPU
Number of Pins 12
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 300 V
Cable Color Yellow
Current Rating 6 A
Connector Size M23 x 1.00
Length 10 m
Connector Class Micro (M23)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Drain Wire/Foil
Number of Wires 11
Number of Keys 1
Wire Gauge (AWG) 18
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M23
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals UL
Net Weight 0 lbs
Gross Weight 3.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved