CKRM12-10-15
Turck Cordsets, MultiFast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKRM12-10-15

Turck Cordsets, MultiFast Series
In stock
Item Number
CKRM12-10-15
MFG Item Number
U4707-07
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MultiFast Series
Item #
CKRM12-10-15
Cordset

MultiFast Series Information

  • M23 and M27 threaded connectors
  • M23 available in 12, 16 and 19‑pin
  • M27 available in 26 and 28‑pin
  • Up to 9 Amps, 300 Volts rated
  • High density
  • IEC IP67 protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U4707-07
Item Number CKRM12-10-15
Manufacturer Turck
Product Series MultiFast
Family Series Turck Cordsets, MultiFast Series
Cable Type PLTC, PVC
Number of Pins 12
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 300 V
Cable Color Black
Current Rating 6 A
Connector Size M23 x 1.00
Length 15 m
Connector Class Micro (M23)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Drain Wire/Foil
Number of Wires 10
Number of Keys 1
Wire Gauge (AWG) 18
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M23
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals UL
Net Weight 0 lbs
Gross Weight 6.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved