The store will not work correctly when cookies are disabled.
CL08A300MJ
GE Contactors, C-2000 Series
MFG Item Number
CL08A300MJ
Availability
Obsolete Item No Longer Available
Product Details
Overview
Contactors, C-2000 Series
Contactor, 3-P N/O, 120VAC Coil,
C-2000 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CL08A300MJ |
Item Number |
CL08A300MJ |
Manufacturer |
GE |
Product Series |
C-2000 |
Family Series |
GE Contactors, C-2000 Series |
Nominal Coil Voltage |
120 VAC, 125 VDC |
Coil Voltage |
110-127 VAC, 110-127 VDC |
Coil Type |
Magnetic |
Poles |
3NO |
Auxiliary Contacts |
1NO, 1NC |
Termination |
Screw |
General Purpose (AC1) |
110 A |
UL Motor Switching (AC3) |
68 A |
Max HP 115V 1PH |
5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Net Weight |
2.51 lbs |
Gross Weight |
2.715 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved