Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, CL Series
CL120CAF
Eaton Circuit Breakers, CL Series
CLASSIFIED BKR 20A/1P 120/240V 1in.
This item cannot be canceled or returned
Description
Circuit Breakers, CL Series
CLASSIFIED BKR 20A/1P 120/240V 1in.
Specifications
Specifications
| Manufacturer Part Number |
CL120CAF |
| Manufacturer |
Eaton |
| Product Series |
CL |
| Family Series |
Eaton Circuit Breakers, CL Series |
| Description |
CLASSIFIED BKR 20A/1P 120/240V 1in. COMBINATION AFCI |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.44 lbs |
CL120CAF
Eaton Circuit Breakers, CL Series