Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CLND Series
CLND-300-12-134
Ilsco Terminals, CLND Series
CU CMP 300 kcmil 9/16-1-3/4 T UL
MFG Item Number
CLND-300-12-134
This item cannot be canceled or returned
Description
CU CMP 300 kcmil 9/16-1-3/4 T UL
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-300-12-134 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
CU CMP 300 kcmil 9/16-1-3/4 T UL CSA |
| Wire Size Range |
2/0 AWG-300 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
CLND-300-12-134
Ilsco Terminals, CLND Series