Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CLND Series
CLND-750-12-134
Ilsco Terminals, CLND Series
Ring Terminal, 1/2in. Stud, 750MCM,
MFG Item Number
CLND-750-12-134
This item cannot be canceled or returned
Description
Ring Terminal, 1/2in. Stud, 750MCM,
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLND-750-12-134 |
| Manufacturer |
Ilsco |
| Product Series |
CLND |
| Family Series |
Ilsco Terminals, CLND Series |
| Description |
Ring Terminal, 1/2in. Stud, 750MCM, Uninsulated, Dual Hole, 1.75in. C-C, Tinned Copper, Black Die Color Code |
| Wire Size Range |
500-750 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Black |
| Net Weight |
1.115 lbs |
| Gross Weight |
1.115 lbs |
CLND-750-12-134
Ilsco Terminals, CLND Series