Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CLNS Series
CLNS-4-10
Ilsco Terminals, CLNS Series
Ring Terminal, #10 Stud, 4AWG,
MFG Item Number
CLNS-4-10
This item cannot be canceled or returned
Description
Ring Terminal, #10 Stud, 4AWG,
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
CLNS-4-10 |
| Manufacturer |
Ilsco |
| Product Series |
CLNS |
| Family Series |
Ilsco Terminals, CLNS Series |
| Description |
Ring Terminal, #10 Stud, 4AWG, Single Hole, w/o Site Window, Cu, Long Barrel |
| Wire Size Range |
6-4 AWG |
| Stud Size |
#10 |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Gray |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
CLNS-4-10
Ilsco Terminals, CLNS Series