CLRB-115A-2-10M-1M
RK Electronics Relays, CLRB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLRB-115A-2-10M-1M

RK Electronics Relays, CLRB Series

CLRB-115A-2-10M-1M

RK Electronics Relays, CLRB Series
REPEAT .1-10M OFF .01-1M ON
MFG Item Number
CLRB-115A-2-10M-1M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CLRB Series
Item #
CLRB-115A-2-10M-1M
REPEAT .1-10M OFF .01-1M ON

CLRB Series Information

  • Repeat Cycle
  • 0.5 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL; CSA Approvals
When input voltage is applied to the CLRB, the first delay period (off time) begins. At the end of the off time period, the internal relay is energized and the second delay period (on time) begins. At the end of the on time, the interval relay is de‑energized. The CLRB will continue to cycle the internal relay until the input voltage is removed. Separate knobs are used to adjust the off and on times. (The CLRB is also available with reverse operation.)

Specifications

Specifications
Manufacturer Part Number CLRB-115A-2-10M-1M
Manufacturer RK Electronics
Product Series CLRB
Family Series RK Electronics Relays, CLRB Series
Description REPEAT .1-10M OFF .01-1M ON
Operation Repeat Cycle
Contacts DPDT
Mounting Plug-In
Adjustment Operator Knob
Timing Range 0.6 s-10 Min
Max Time 10 Min
Coil Voltage 115 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 10 A
Termination 8 Pin
Approvals CSA, UL
Comments Separate ON and OFF Time (See Datasheet)
Net Weight 0.4375 lbs
Gross Weight 0.346 lbs