Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Multimeters, CM-410 Series
CM-410
Greenlee Multimeters, CM-410 Series
This item cannot be canceled or returned
Description
Multimeters, CM-410 Series
CM-410 Series Information
- Measures to 600 volts AC and DC, and 400 amps AC.
- Data hold to capture important readings.
- Audible continuity test.
- Auto power off for longer battery life.
- Accessories included: (2) 1.5V AAA batteries, test leads, carrying case.
Specifications
Specifications
| Manufacturer Part Number |
CM-410 |
| Manufacturer |
Greenlee |
| Product Series |
CM-410 |
| Family Series |
Greenlee Multimeters, CM-410 Series |
| Description |
CLAMPMETER, 400A AC |
| Max Voltage |
600 Volts |
| Temperature Readings |
No |
| True RMS |
No |
| Max Current |
400 A (VAC) |
| Max Resistance |
20 MOhm |
| Accuracy |
1 % (VDC), 1.5 % (VAC) |
| Continuity W/ Diode Test |
Yes |
| Backlight |
No |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
4 |
| Jaw Size |
1.1 " |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
CM-410
Greenlee Multimeters, CM-410 Series