CM100DY-13T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM100DY-13T

Mitsubishi Transistors

CM100DY-13T

Mitsubishi Transistors
IGBT, Dual, 650V, 100A
MFG Item Number
CM100DY-13T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
CM100DY-13T
IGBT, Dual, 650V, 100A

Series Information

Specifications

Specifications
Manufacturer Part Number CM100DY-13T
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Description IGBT, Dual, 650V, 100A
Type Dual
Vces 650 VDC
Ic 100 A
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 5.4-6.6 V
Width 94 mm
Height 30 mm
Depth 34 mm
Net Weight 0 lbs
Gross Weight 0 lbs