Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM200DU-12NFH
IGBT MODULE NFH-SERIES HI-FREQUENCY
MFG Item Number
CM200DU-12NFH
This item cannot be canceled or returned
Description
IGBT MODULE NFH-SERIES HI-FREQUENCY
Specifications
Specifications
| Manufacturer Part Number |
CM200DU-12NFH |
| Manufacturer |
Mitsubishi |
| Family Series |
Mitsubishi Transistors |
| Description |
IGBT MODULE NFH-SERIES HI-FREQUENCY DUAL |
| Vces |
600 VDC |
| Ic |
200 A |
| vges+/- |
20 V |
| Ices Max |
1 mA |
| Iges Max |
0.5 µA |
| Vge(th) Min/Max |
5-7 V |
| Width |
94 mm |
| Height |
30 mm |
| Depth |
48 mm |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.0624 lbs |
CM200DU-12NFH
Mitsubishi Transistors