Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM400DY-13T
IGBT MODULE T-SERIES STANDARD TYPE
MFG Item Number
CM400DY-13T
This item cannot be canceled or returned
Description
IGBT MODULE T-SERIES STANDARD TYPE
Specifications
Specifications
| Manufacturer Part Number |
CM400DY-13T |
| Manufacturer |
Mitsubishi |
| Family Series |
Mitsubishi Transistors |
| Description |
IGBT MODULE T-SERIES STANDARD TYPE DUAL |
| Type |
Dual |
| Vces |
650 VDC |
| Ic |
400 A |
| Ices Max |
1 mA |
| Iges Max |
0.5 µA |
| Vge(th) Min/Max |
5.4-6.6 V |
| Width |
94 mm |
| Height |
30 mm |
| Depth |
34 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CM400DY-13T
Mitsubishi Transistors