Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
CMDS-050
Control Techniques Motors
MOTOR POWER CABLE MOLDED CONNECTOR @
MFG Item Number
810719-50
Description
MOTOR POWER CABLE MOLDED CONNECTOR @
Specifications
Specifications
| Manufacturer Part Number |
810719-50 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
MOTOR POWER CABLE MOLDED CONNECTOR @ MOTOR END |
| Accessory Type |
Cable Assembly |
| Motor Type |
AC |
| Approvals |
cULus, UL |
| Net Weight |
5.25 lbs |
| Gross Weight |
5.25 lbs |
CMDS-050
Control Techniques Motors