Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Multimeters, CMGRT-100 Series
CMGRT-100
Greenlee Multimeters, CMGRT-100 Series
MFG Item Number
CMGRT-100
This item cannot be canceled or returned
Description
Multimeters, CMGRT-100 Series
CMGRT-100 Series Information
- Reads ground resistance down to 0.10ohm.
- Fully autoranging with data hold to capture readings.
- Convenient alarm and 99‑point memory functions.
- Measures up to 30A RMS ground or leakage current.
- Measures currents down to 1mA.
- Accessories included: (1) 9V battery, molded carrying case, test resistance loop.
Specifications
Specifications
| Manufacturer Part Number |
CMGRT-100 |
| Manufacturer |
Greenlee |
| Product Series |
CMGRT-100 |
| Family Series |
Greenlee Multimeters, CMGRT-100 Series |
| Description |
TESTER, GROUND ROD |
| Temperature Readings |
No |
| True RMS |
No |
| Max Current |
30 A (VAC) |
| Max Resistance |
1.2 kOhm |
| Continuity W/ Diode Test |
No |
| Backlight |
No |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
4 |
| Jaw Size |
1.3 " |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
CMGRT-100
Greenlee Multimeters, CMGRT-100 Series