Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMKC-0433-7634

Brady Labels

CMKC-0433-7634

Brady Labels
Label Polyimide 0.433in Dia CL
Item Number
CMKC-0433-7634
MFG Item Number
235488
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
CMKC-0433-7634
Label Polyimide 0.433in Dia CL

Series Information

Specifications

Specifications
Manufacturer Part Number 235488
Manufacturer Brady
Family Series Brady Labels
Description Transparent Amber Masking Film Auto-Apply Labels 0.433 in Dia Clear 10000/RL
Application Circuit Board Marking
Material Type Polyimide
Finish Gloss
Text Color Clear
Background Color Clear
Special Environment Type Indoor Use
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0 lbs