cMT X Standard Series Information
| Manufacturer Part Number | CMT2128X |
|---|---|
| Manufacturer | Weintek USA |
| Product Series | cMT X Standard |
| Family Series | Weintek USA Human Machine Interface, cMT X Standard Series |
| Description | 12in Standard HMI, Resistive Touch, 1024 x 768 WVA LCD, Dual Ethernet |
| Display Size | 12.1 " |
| Display Type | LCD |
| Communication | USB |
| USB Ports | (1) USB 2.0 |
| Serial Ports | (2) RS-232/RS-485 |
| Screen Resolution | 1024 x 768 |
| Brightness (cd/m2) | 500 |
| Mounting | Panel |
| DC Voltage | 24 VDC |
| Max Power Consumption | 4 W |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP66 |
| Operating Temperature | 32-131 °F |
| Approvals | CE, cULus, UL |
| Net Weight | 4.895 lbs |
| Gross Weight | 4.895 lbs |