CPM-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPM-2

Ilsco Terminals, CPM Series

CPM-2

Ilsco Terminals, CPM Series
Pigtail Adpapter, 2AWG Entry, 4AWG
MFG Item Number
CPM-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CPM Series
Item #
CPM-2
Pigtail Adpapter, 2AWG Entry, 4AWG

CPM Series Information

  • Barrel Manufactured from high Strength Aluminum Alloy
  • Pigtail Manufactured from High Conductivity Copper
  • Allows Insertion into Equipment Supplied with Either Copper or Aluminum Connectors

Specifications

Specifications
Manufacturer Part Number CPM-2
Manufacturer Ilsco
Product Series CPM
Family Series Ilsco Terminals, CPM Series
Description Pigtail Adpapter, 2AWG Entry, 4AWG Pin Size, Cu, Al/Cu Rated
Conductor Size 2 AWG
Pigtail Size 4 AWG
Pigtail Style Stranded Centered
Barrel Length 1.344 "
Pigtail Length 0.875 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.075 lbs
Gross Weight 0.075 lbs