CPM-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPM-4

Ilsco Terminals, CPM Series

CPM-4

Ilsco Terminals, CPM Series
Pigtail Adapter, 4AWG Entry, 6AWG
MFG Item Number
CPM-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CPM Series
Item #
CPM-4
Pigtail Adapter, 4AWG Entry, 6AWG

CPM Series Information

  • Barrel Manufactured from high Strength Aluminum Alloy
  • Pigtail Manufactured from High Conductivity Copper
  • Allows Insertion into Equipment Supplied with Either Copper or Aluminum Connectors

Specifications

Specifications
Manufacturer Part Number CPM-4
Manufacturer Ilsco
Product Series CPM
Family Series Ilsco Terminals, CPM Series
Description Pigtail Adapter, 4AWG Entry, 6AWG Pin, Cu, Al/Cu Rated
Conductor Size 4 AWG
Pigtail Size 6 AWG
Pigtail Style Stranded Centered
Barrel Length 1.344 "
Pigtail Length 0.875 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.0058 lbs
Gross Weight 0.041 lbs