CPP516
Appleton Plugs & Receptacles, CPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPP516

Appleton Plugs & Receptacles, CPS Series
In stock
Item Number
CPP516
MFG Item Number
CPP516
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, CPS Series
Item #
CPP516
20A 2W 3P PLUG FOR CPS152R

CPS Series Information

CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles feature delayed action construction. They provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. The CPS series is certified for use in Class I, Division 1 and 2 Groups B, C, D locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CPP516
Item Number CPP516
Manufacturer Appleton
Product Series CPS
Family Series Appleton Plugs & Receptacles, CPS Series
Connection Type Plug
Current Rating 20 A
Voltage 125-250 V
Number of Poles 3
Number of Wires 2
Terminal Type Pressure Wire
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved