The store will not work correctly when cookies are disabled.
CPX15064AAB4B9CQK2L1P1PEP
Cutler Hammer, Div of Eaton Drives
In stock
Item Number
CPX15064AAB4B9CQK2L1P1PEP
MFG Item Number
CPX15064AAB4B9CQK2L1P1PEP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
CPX15064AAB4B9CQK2L1P1PEP
CPX9000 NEMA1 FILTERED ENCL 480V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CPX15064AAB4B9CQK2L1P1PEP |
Item Number |
CPX15064AAB4B9CQK2L1P1PEP |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Drives |
Input Phase |
3 |
HP (Variable Torque Rating) |
150 hp |
Amps (Variable Torque Rating) |
180 A |
NEMA Rating |
NEMA 1 |
Input Range Voltage (AC) |
480 VAC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved